Boekel Large Wax Dispenser, 28 L; 115 VAC, 50/60 Hz

Representative image only.

Boekel Large Wax Dispenser, 28 L; 115 VAC, 50/60 Hz

Boekel | Mfr: 1456XL| Item: 0110015

Prevent wax blockage with heated tap

$7,971.04CAD / Each

$7,971.04CAD / Each
Product Description

Key Features

  • Insulated inner reservoir provides excellent thermal transfer and temperature control
  • Inner screen prevents large particulates from clogging the dispenser valve
  • Enhanced safety with high temperature cut-off
  • Dispenser has a maximum capacity of 28 liters (7.4 gallons)
  • Quickly melt from pellets to molten wax in as little as 4 hours!
  • Stainless steel lid and wax chamber is corrosion resistant
  • 2 year part and labor warranty

More About this Item

The Boekel paraffin wax dispensers provide fast heating for on-demand molten wax, ideal for your histology and pathology applications. The heated tap prevents blockage providing a smooth even flow of wax every time. An internal filter screen prevents large particles from clogging the tap, ensuring wax flows quickly and consistently.

This large wax dispenser has a maximum capacity of 28 L of wax and is the largest in the industry. Digital control system shows set and actual temperature, allowing temperature to be set from ambient +5 to 65°C and maintain the ideal temperature to melt wax quickly. The advanced control system has a Hot Start warmup feature that will automatically start the warming based on set time to ensure there is no waiting for melted paraffin wax.

Conformite Europeenne2 Year Warranty
Specifications
  • Capacity (L)28
  • Max Temperature (° F)149
  • Max Temperature (° C)65
  • Internal Width (in)11 1/2
  • Internal Height (in)7 1/2
  • Internal Depth (in)19 1/4
  • Internal Width (cm)29.2
  • Internal Height (cm)19
  • Internal Depth (cm)49
  • External Width (in)14
  • External Height (in)18 3/4
  • External Depth (in)25 1/2
  • External Width (cm)35.5
  • External Height (cm)48
  • External Depth (cm)65
  • Power (VAC)115
  • Power (amps)6.5
  • Power (Hz)50/60
  • DescriptionLarge Wax Dispenser, 28 L; 115 VAC, 50/60 Hz
  • Warranty2 Years Part and Labor
Reviews
Q&A