Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 4.5L

Representative image only.

Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 4.5L

DILVAC®| Item: 0377419

Safely transport liquid gases

$710.17CAD / Each

$710.17CAD / Each

Buy It Together

Current Item

Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 4.5L
Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 4.5L
0377419

$710.17CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1880.04 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use with cold traps
  • Cushioned base prevents benchtop damage
  • Insulated lid and fold-down handle make it easy to transport

More About this Item

These economical Dewar flasks, featuring a blue enameled stainless steel outer container with a borosilicate glass inner flask, can safely be used with all liquid gases. Available in four capacity sizes, the Dewar flasks are specially designed for laboratory, hospital, and industrial use. The 1-, 2-, and 4.5-L models are also available with lid clamps.

Specifications
  • Volume (Liters)4.5
  • Inside Diameter (ID) (in)6
  • Outside Diameter (OD) (in)7 13/64
  • Depth (in)11
  • Height (in)13 51/64
  • DescriptionBlue Enameled Steel and Glass Dewar Flask with Handle and Lid, 4.5L
Reviews
Q&A