Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 1 L

Representative image only.

Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 1 L

DILVAC®| Item: 0377417

Safely transport liquid gases

$486.96CAD / Each

$486.96CAD / Each

Buy It Together

Current Item

Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 1 L
Blue Enameled Steel and Glass Dewar Flask with Handle and Lid, 1 L
0377417

$486.96CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1656.83 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use with cold traps
  • Cushioned base prevents benchtop damage
  • Insulated lid and fold-down handle make it easy to transport

More About this Item

These economical Dewar flasks, featuring a blue enameled stainless steel outer container with a borosilicate glass inner flask, can safely be used with all liquid gases. Available in four capacity sizes, the Dewar flasks are specially designed for laboratory, hospital, and industrial use. The 1-, 2-, and 4.5-L models are also available with lid clamps.

Specifications
  • Volume (Liters)1
  • Inside Diameter (ID) (in)3 2/5
  • Outside Diameter (OD) (in)4 39/64
  • Depth (in)7 19/64
  • Height (in)9
  • DescriptionBlue Enameled Steel and Glass Dewar Flask with Handle and Lid, 1 L
Reviews
Q&A