Blue Enameled Steel and Glass Dewar Flask, 1.5 L

Representative image only.

Blue Enameled Steel and Glass Dewar Flask, 1.5 L

DILVAC®| Item: 0377436

Ideal for cold trap

$551.05CAD / Each

$551.05CAD / Each

Buy It Together

Current Item

Blue Enameled Steel and Glass Dewar Flask, 1.5 L
Blue Enameled Steel and Glass Dewar Flask, 1.5 L
0377436

$551.05CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1720.92 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Safe for use with all liquid gases
  • Ultra-low evacuated, high-quality borosilicate glass inner flasks
  • Tough blue stove-enameled steel outer container
  • Rust and corrosion resistant
  • Cushioned base prevents benchtop damage

More About this Item

These flasks do not have a handle or lid.

Specifications
  • Volume (Liters)1.5
  • Volume (mL)1500
  • Inside Diameter (ID) (in)4
  • Inside Diameter (ID) (cm)10
  • Outside Diameter (OD) (in)5 3/8
  • Outside Diameter (OD) (cm)13.7
  • ColorBlue
  • Height (in)11
  • Depth (in)9 1/2
  • Depth (cm)24
  • Height (cm)28
  • DescriptionDilvac Blue Enameled Steel and Glass Dewar Flask, 1.5 L
Reviews
Q&A