Blue Enameled Steel and Glass Dewar Flask, 0.7 L

Representative image only.

Blue Enameled Steel and Glass Dewar Flask, 0.7 L

DILVAC®| Item: 0377432

Ideal for cold trap

$442.02CAD / Each

$442.02CAD / Each

Buy It Together

Current Item

Blue Enameled Steel and Glass Dewar Flask, 0.7 L
Blue Enameled Steel and Glass Dewar Flask, 0.7 L
0377432

$442.02CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1611.89 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Safe for use with all liquid gases
  • Ultra-low evacuated, high-quality borosilicate glass inner flasks
  • Tough blue stove-enameled steel outer container
  • Rust and corrosion resistant
  • Cushioned base prevents benchtop damage

More About this Item

These flasks do not have a handle or lid.

Specifications
  • Volume (Liters)0.7
  • Volume (mL)700
  • Inside Diameter (ID) (in)2 1/8
  • Inside Diameter (ID) (cm)5.4
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.1
  • ColorBlue
  • Depth (in)12 3/8
  • Height (in)13 3/4
  • Height (cm)35
  • Depth (cm)31.5
  • DescriptionDilvac Blue Enameled Steel and Glass Dewar Flask, 0.7 L
Reviews
Q&A