BioSpec Products 59013N Tissue Pulverizer, 0.1 to 1 g tissue capacity

Representative image only.

BioSpec Products 59013N Tissue Pulverizer, 0.1 to 1 g tissue capacity

BioSpec Products | Mfr: 59013N| Item: 3690305

Use for freeze-fracturing tough tissues like skin, cartilage, cornea, hair, nails and fresh bone

$919.40CAD / Each

$919.40CAD / Each
Product Description

Includes

mortar, pestle and polypropylene insulated container.

Key Features

  • 316 stainless steel construction designed for liquid nitrogen temperature
  • 2 year warranty

More About this Item

This tissue pulverizer reduces samples frozen in liquid nitrogen to a coarse powder. Use this powder as a preliminary step for cell disruption (homogenization) and metabolite, protein and nucleic acid extraction. Available in 2 sizes for tissues samples of 10 mg to 1 g.

Two year warranty
Specifications
  • Dispersion TypeCoarse
  • Min Sample Size (g)0.1
  • Min Sample Size (mg)100
  • Max Sample Size (g)1
  • Max Sample Size (mg)1000
  • MaterialGlass
  • DescriptionTissue Pulverizer, 0.1 to 1 g tissue capacity
  • Warranty2 year
Reviews
Q&A