BioSpec Products 1001 Mini-BeadBeater-96 Homogenizer, 115 VAC, 11.2 amp

Representative image only.

BioSpec Products 1001 Mini-BeadBeater-96 Homogenizer, 115 VAC, 11.2 amp

BioSpec Products | Mfr: 1001| Item: 0478500

Platform can hold 45 standard microvials or 96 deep well microplates at a time.

$13,407.85CAD / Each

$13,407.85CAD / Each
Product Description

Key Features

  • Cell disrupter utilizes ceramic beads for complete cell breakage in three minutes
  • Utilizes nearly horizontal vial orientation during shaking for homogenous cell disruption
  • Homogenization method is ideal for PAGE, PCR, and probe applications
  • 2 year warranty

More About this Item

This cell disrupter is designed for high-throughput analytical screening to safely disrupt up to 192 samples of spores, microorganisms, plant and animal tissue, or soil samples at a time. The horizontal vial orientation gives faster cell lysis than vertical, up and down motions. This results in the sample being shaken for 2 to 3 minutes to achieve over 90% cell disruption. The shaking speed is 36 oscillations/second or 2100 rpm. The shaking pattern is a compressed “figure eight.” Homogenizer features a 0- to 5-minute timer with automatic reset.
The platform holds one or two deep well mircroplates or up to 45 standard microvials. Since the plates are disposable, this is ideal for applications where cross-contamination is not acceptable. Order optional aluminum rack that can be pre-chilled when cooling is desirable for protein isolation.

Two year warranty
Specifications
  • Max Sample Size (mL)2100
  • Max Sample Size (Liters)2.1
  • Max Speed (rpm)2100
  • Power (VAC)115
  • DescriptionMini-BeadBeater-96 Homogenizer, 115 VAC, 11.2 amp
  • Warranty2 year
Reviews
Q&A