BioBundle Dissolved Oxygen Sensor for Fermentation System, 325 mm

Representative image only.

BioBundle Dissolved Oxygen Sensor for Fermentation System, 325 mm

BioBundle | Mfr: Z010032525| Item: 2920738

These sterilizable sensors offer guaranteed low drift

$5,566.32CAD / Each

$5,566.32CAD / Each
Product Description

Key Features

  • Fully electropolished surface (Ra < 0.8 µm) optimizes cleaning
  • Shaft diameter is 12 mm

More About this Item

All DO sensors are delivered factory tested with membrane module in place. All sensors can be mounted into virtually any brand of autoclavable or steam-in-place bioreactor.

Specifications
  • DescriptionDissolved Oxygen Sensor for Fermentation System, 325 mm
Reviews
Q&A