Bio Plas 6020 Tissue Processing Capsules, 6 mm D x 29 mm dia

Representative image only.

Bio Plas 6020 Tissue Processing Capsules, 6 mm D x 29 mm dia

Bio Plas | Mfr: 6020| Item: 4865010

$126.56CAD / Pkg of 500

$126.56CAD / Pkg of 500
Product Description

Key Features

  • Hinged design is perfectly aligned and fabricated as one piece from disposable polypropylene.
  • Open mesh construction for maximum fluid exchange
  • Durable marking surface for permanent identification
  • Available in two sizes: 8 mm D x 38 mm dia; and biopsy size, 6 mm D x 29 mm dia
  • Use embedding rings to embed capsules.
Specifications
  • External Depth (in)15/64
  • External Diameter (in)1 9/64
  • External Depth (cm)0.6
  • External Diameter (cm)2.9
  • DescriptionTissue Processing Capsules, 6 mm D x 29 mm dia
Reviews
Q&A