Binder 9010-0262 FP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 115V

Representative image only.

Binder 9010-0262 FP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 115V

Binder | Mfr: 9010-0262| Item: 0501232

Microprocessor program controller allows easy programming of variable temperature and time functions

$8,271.61CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,271.61CAD / Each

Buy It Together

Current Item

Binder 9010-0262 FP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 115V
Binder 9010-0262 FP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 115V
0501232

$8,271.61CAD / Each
+ =
Total Price 9195.43 ADD 2 ITEMS TO CART
Product Description

Includes

two chrome-plated shelves and a 4-ft (1.2-m) power cord with plug.

Key Features

  • 5°°C above ambient to 300°C
  • Microprocessor controller with LED display and integrated 0 to 99-hr timer
  • APT.Line® preheating chamber ensures accurate, reproducible results
  • 2 year warranty

More About this Item

These programmable ovens offer electronically controlled APT.line® preheating chamber technology with forced air convection. Microprocessor with two programs of ten sections each, alternatively 1 program with 20 sections. The time interval of single program sections can be adjusted up to a maximum of 99 hours and 59 minutes, applicable to all program sections. Program controller functions: delayed ON, delayed OFF, temperature-dependent delayed OFF.

Additional oven features include adjustable ramp functions via program editor, adjustable fan speed (0 to 100%), elapsed time indicator, and adjustable safety device, Class 2 (DIN 12880), with visual alarm. Ventilation may be adjusted by means of a 50-mm diameter rear exhaust duct with ventilation flap and front side ventilation. RS-422 interface and APT-COM® communications software allow output to computer or printer. Ovens are stackable to conserve valuable lab space.

UL Listed.Two year warranty
Specifications
  • Capacity (cu ft)4
  • Capacity (Liters)113.24
  • Min Temperature (° F)41
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient ±5⁰C
  • Max Temperature (° C)300
  • Temperature Uniformity±1.7⁰C at 100⁰C
  • Temperature Control Accuracy±0.3⁰C
  • Chamber Width (in)23 5/8
  • Chamber Height (in)18 7/8
  • Chamber Depth (in)15 3/4
  • Chamber Width (cm)60.0075
  • Chamber Height (cm)47.9425
  • Chamber Depth (cm)40.005
  • Exterior Width (in)32 3/4
  • Exterior Height (in)27 5/8
  • Exterior Depth (in)25 3/8
  • Exterior Width (cm)83.185
  • Exterior Height (cm)7.1675
  • Exterior Depth (cm)64.4525
  • Rise Time49 min to 250⁰ C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeElectronically-controlled APT.line®
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1600
  • TimerYes
  • Timer Range99 hours and 59 minutes
  • DescriptionFP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 115V
  • Warranty2 Years
Reviews
Q&A