Bevco 9350ME1-BLK Mid Height ESD/ISO 4 Cleanroom Black Vinyl Chair; Medium Back; AL Base w/Adj. Footring

Representative image only.

Bevco 9350ME1-BLK Mid Height ESD/ISO 4 Cleanroom Black Vinyl Chair; Medium Back; AL Base w/Adj. Footring

Bevco | Mfr: 9350ME1-BLK| Item: 8630945

Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

$1,037.27CAD / Each

$1,037.27CAD / Each
Product Description

Key Features

  • 300 lb capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately.

These ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments.

ESD (Electrostatic Discharge) Vinyl Chairs feature a large, contoured backrest for excellent upper and lower back support. Backrest also includes a heavy-duty polypropylene shell to protect the upholstery from bumps. High-density foam in the seat provides long-lasting comfort. Chairs also include conductive vinyl upholstery, a brass drag chain and ESD glides.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 3"
  • Width (in)20
  • Depth (in)18
  • MaterialESD Vinyl
  • Seat height (in)19 to 26.5
  • Seat height (cm)49 to 68
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ANSI/ESD STM 12.1 standards; ISO 14661-1 standards
  • DescriptionIntegra Mid Height ESD/ISO 4 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
  • Warranty12 year
Reviews
Q&A