Bevco 9050MC4-BLK Integra ISO Class 7 Desk Height Cleanroom Chair, Black Vinyl, Aluminum base

Representative image only.

Bevco 9050MC4-BLK Integra ISO Class 7 Desk Height Cleanroom Chair, Black Vinyl, Aluminum base

Bevco | Mfr: 9050MC4-BLK| Item: 8630950

Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

$677.76CAD / Each

$677.76CAD / Each

Buy It Together

Current Item

Bevco 9050MC4-BLK Integra ISO Class 7 Desk Height Cleanroom Chair, Black Vinyl, Aluminum base
Bevco 9050MC4-BLK Integra ISO Class 7 Desk Height Cleanroom Chair, Black Vinyl, Aluminum base
8630950

$677.76CAD / Each
+ =
Total Price 707.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 350 lb. capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately.

These ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments.

Deluxe Vinyl Chairs feature a large, contoured backrest for excellent upper and lower back support. Backrest also includes a heavy-duty polypropylene shell to protect the upholstery from bumps. High-density foam in the seat provides long-lasting comfort.

Bevco chairs are built to order, with many options and configurations available beyond those shown online. Contact us to create the ideal chair for your application.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 3"
  • Width (in)20
  • Height (in)41 1/2
  • Depth (in)18
  • Width (cm)50.8
  • Height (cm)105.4
  • Depth (cm)45.7
  • MaterialVinyl
  • Seat height (in)15.5 to 21
  • Seat height (cm)39.4 to 53.3
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionCleanroom Chair, Deluxe Vinyl, 15.5" to 21" height, ISO Class 7, aluminum base
  • Warranty12 year
Reviews
Q&A