Bevco 7051C1-BLK Desk Height Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Representative image only.

Bevco 7051C1-BLK Desk Height Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Bevco | Mfr: 7051C1-BLK| Item: 8630930

Durable and comfortable design ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

$645.34CAD / Each

$645.34CAD / Each

Buy It Together

Current Item

Bevco 7051C1-BLK Desk Height Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
Bevco 7051C1-BLK Desk Height Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
8630930

$645.34CAD / Each
+ =
Total Price 674.81 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Waterfall seat aids lower body circulation Handle in backrest makes moving chair effortless Fully adjustable contoured back Easy to clean with nonslip surface ISO 4 cleanroom compliance
  • Polyurethane material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 14.5" - 19.5"
  • Three-way seat and back height adjustment
  • 12 year warranty

More About this Item

The ergonomic designed chairs enhance productivity in the toughest work environments. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. These polyurethane chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The articulating seat/back tilt feature provides three-way seat and back height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in reinforced polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 1.5"
  • Width (in)18 1/2
  • Height (in)21
  • Depth (in)17
  • Width (cm)47
  • Height (cm)53.34
  • Depth (cm)43.2
  • MaterialPolyurethane
  • Seat height (in)14.5 to 19.5
  • Seat height (cm)36.8 to 49.5
  • Shipping weight (kg)15
  • Shipping weight (lbs)33
  • ColorBlack
  • ComplianceISO Class 4
  • DescriptionEverlast Desk Height Cleanroom Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
  • Warranty12 year
Reviews
Q&A