Bevco 4600CR BLK Clean Room Vinyl Chair, 24" - 29" Height

Representative image only.

Bevco 4600CR BLK Clean Room Vinyl Chair, 24" - 29" Height

Bevco | Mfr: 4610C3-BLK| Item: 8630902

Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

$732.27CAD / Each

$732.27CAD / Each

Buy It Together

Current Item

Bevco 4600CR BLK Clean Room Vinyl Chair, 24" - 29" Height
Bevco 4600CR BLK Clean Room Vinyl Chair, 24" - 29" Height
8630902

$732.27CAD / Each
+ =
Total Price 761.74 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately. Cleanroom compliance is certified by an independent testing laboratory to meet the particulate goals of ISO 14644-1.

Vinyl Chairs are padded and upholstered with durable, seamless vinyl for excellent comfort and contamination control.


Compliance: ISO Class 5

12 Year Warranty
Specifications
  • Width (in)20
  • Height (in)48
  • Depth (in)17
  • Width (cm)50.8
  • Height (cm)121.9
  • Depth (cm)43.2
  • MaterialVinyl
  • Seat height (in)24.5 to 29.5
  • Seat height (cm)62.2 to 74.9
  • Shipping weight (kg)11.8
  • Shipping weight (lbs)26
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionCleanroom Vinyl Chair, 24.5" - 29.5" Height, ISO Class 6
  • Warranty12 year
Reviews
Q&A