Bevco 3610C1V-BLACK Mid Height Cleanroom stool, vinyl, 25" to 30", chrome tubular steel base

Representative image only.

Bevco 3610C1V-BLACK Mid Height Cleanroom stool, vinyl, 25" to 30", chrome tubular steel base

Bevco | Mfr: 3610C2-V-BLK| Item: 8652002

Durable 16'' diameter seat provides comfortable seating and easy under-counter storage

$565.78CAD / Each

$565.78CAD / Each

Buy It Together

Current Item

Bevco 3610C1V-BLACK Mid Height Cleanroom stool, vinyl, 25" to 30", chrome tubular steel base
Bevco 3610C1V-BLACK Mid Height Cleanroom stool, vinyl, 25" to 30", chrome tubular steel base
8652002

$565.78CAD / Each
+ =
Total Price 595.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 12 year warranty

More About this Item

Stools are constructed of a sturdy, five-legged base in polished aluminum or chrome tubular steel. Easy-to-use pneumatic seat adjusts in height for variance in worker size. Adjustable foot ring measures 18'' in diameter — set it for the most ergonomic sitting position. All models are black and include mushroom glides for stability. Order optional casters separately.

Vinyl Stools feature dependable vinyl over soft foam padding.

Compliance: ISO Class 5 & CAL 117

12 Year Warranty
Specifications
  • DimensionSeat thickness: 2.75"
  • Width (in)16
  • Height (in)29
  • Height (cm)73.7
  • MaterialVinyl
  • Seat height (in)24 to 29
  • Seat height (cm)61 to 73.7
  • Shipping weight (kg)9.5
  • Shipping weight (lbs)21
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionVersa Mid Height ISO 5 Cleanroom Black Vinyl Backless Stool; Chrome Tubular Steel Base w/Welded Footring
  • Warranty12 year
Reviews
Q&A