Bevco 3050E1V+ACF-18E BLACK Cleanroom Stool, ESD Vinyl, 15.5" to 20.5" height, aluminum base

Representative image only.

Bevco 3050E1V+ACF-18E BLACK Cleanroom Stool, ESD Vinyl, 15.5" to 20.5" height, aluminum base

Bevco | Mfr: 3050E2-V-BLK-ACF-18E| Item: 8652011

Durable 16'' diameter seat meets ESD/ISO needs, provides comfortable seating, and easy under-counter storage

$642.40CAD / Each

$642.40CAD / Each

Buy It Together

Current Item

Bevco 3050E1V+ACF-18E BLACK Cleanroom Stool, ESD Vinyl, 15.5" to 20.5" height, aluminum base
Bevco 3050E1V+ACF-18E BLACK Cleanroom Stool, ESD Vinyl, 15.5" to 20.5" height, aluminum base
8652011

$642.40CAD / Each
+
Bevco CARD/5S Casters, ESD, Aluminum; 5/Pk
8630993

$176.81CAD / Pkg of 5
=
Total Price 819.21 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 300 lb weight capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

Stools are constructed of a sturdy, five-legged base in polished aluminum or chrome tubular steel. Easy-to-use pneumatic seat adjusts in height for variance in worker size. Adjustable foot ring measures 18'' in diameter — set it for the most ergonomic sitting position. All models are black and include mushroom glides for stability. Order optional casters separately below.

ESD (Electrostatic Discharge) Vinyl Stools also include a brass drag chain and ESD mushroom glides.

ESD/ISO 5 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The vinyl seat complies with CAL 117.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 2.75"
  • Height (in)20 1/2
  • MaterialESD Vinyl
  • Seat height (in)15.5 to 20.5
  • Seat height (cm)39.4 to 52.1
  • ColorBlack
  • ComplianceGreenguard Gold; ISO 14644-1 standards
  • DescriptionVersa Desk Height ESD/ISO 5 Cleanroom Black Vinyl Backless Stool; Polished Aluminum Base w/Adjustable Footring
  • Warranty12 year
Reviews
Q&A