Benchmark Scientific Beadbug 6 Microtube Homogenizer, 230 VAC

Representative image only.

Benchmark Scientific Beadbug 6 Microtube Homogenizer, 230 VAC

Benchmark Scientific | Mfr: D1036-E| Item: 3627105

The perfect fit for the needs of medium throughput laboratories

$4,486.47CAD / Each

$4,486.47CAD / Each
Product Description

Key Features

  • Sealed homogenization prevents cross-contamination
  • Process up to six 2-mL tubes simultaneously
  • Most samples can be processed within 45 seconds
  • Handles a variety of samples from cells to organ tissue to bone
  • 2 year warranty

More About this Item

The BeadBug 6 homogenizer uses a three-dimensional shaking motion. This motion results in high velocity impacts between the sample and the beads. This method is efficient for releasing cellular contents, such as nucleic acids and proteins. The digital display is simple to understand; program options include set speed, time, number of cycles, and pause between cycles. The last programmed parameters are stored in memory so you can easily do repeat runs.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (mL)2
  • Max Speed (rpm)4350
  • Min Speed (rpm)2500
  • Height (in)8 19/32
  • Width (in)8
  • Depth (in)14
  • Height (cm)22
  • Width (cm)20.5
  • Depth (cm)35.5
  • Power (VAC)230
  • DescriptionMicrotube Homogenizer, 230 VAC
  • Warranty2 Years
Reviews
Q&A