BenchGuard 504314-0004 Extra Absorbent Bench Protector; 50/Bx

Representative image only.

BenchGuard 504314-0004 Extra Absorbent Bench Protector; 50/Bx

BenchGuard | Mfr: 504314-0004| Item: 0680610

Cellulose fabric layer—absorbs up to 800 mL/m2

$239.43CAD / Box of 50

$239.43CAD / Box of 50
Product Description

Key Features

  • Resistant to most chemicals
  • Each sheet measures 60 x 49 cm (23-5/8" x 19-5/16")

More About this Item

A highly absorbent upper surface and a tough polycoated base contain spills and protect work surfaces. Available in a convenient tear-off roll dispenser or in a box of pre-cut sheets.

Specifications
  • MaterialPolyethylene; 800 mL/m² absorbancy sheets
  • Width (in)19.3125
  • Length (in)23.625
  • Width (cm)49
  • Length (cm)60
  • ColorWhite
  • DescriptionExtra Absorbent Bench Protector; 50/Bx
Reviews
Q&A