Bel-Art Gas Washing Bottle, Polypropylene, 250 mL

Representative image only.

Bel-Art Gas Washing Bottle, Polypropylene, 250 mL

Bel-Art | Mfr: 11030-0000| Item: 0665200

Practical and economical

$78.09CAD / Each

$78.09CAD / Each
Product Description

Key Features

  • Gas is dispersed through a removable fitting that has a coarse grade porosity, polyethylene dispersion disc
  • Silicone stopper holds 6.3mm (¼") O.D. tubes for entrance and exit of gas
  • 0.5 psi maximum pressure

More About this Item

Graduated 250 mL polypropylene cylinder with a stable extended base for use in precipitating elements from gas.

Specifications
  • MaterialPolypropylene
  • Volume (Liters)0.25
  • DescriptionGas washing bottle, polypropylene, 250 ml
Reviews
Q&A