Bel-Art Coplin Staining Jar with Cover, Polypropylene, Holds 10 Slides

Representative image only.

Bel-Art Coplin Staining Jar with Cover, Polypropylene, Holds 10 Slides

Bel-Art | Mfr: F44208-1000| Item: 4858540

Larger opening than classic Coplin Staining jar for more convenient slide staining

$11.64CAD / Each

$11.64CAD / Each
Product Description

Key Features

  • Durable polypropylene construction
  • Sealing ring makes jar watertight
  • Five internal slots hold up to 10 standard 25 x 75mm (1 x 3”) slides back to back

More About this Item

This Bel-Art Coplin staining jar design improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5.3 cm in diameter, has a flat top, easy grip knurled edge, deep thread, and a seal ring to prevent leaks. Polypropylene jar features a 6 cm (2.36”) base diameter and 11.4 cm (4.5”) height. Steam autoclavable at 121°C (250°F), remove cap when autoclaving.

Specifications
  • Capacity (Number of slides)10
  • External Height (in)4 1/2
  • External Diameter (in)2 2/5
  • External Height (cm)11.4
  • External Diameter (cm)6
  • DescriptionCoplin Staining Jar with Cover, Polypropylene, Holds 10 Slides
Reviews
Q&A