Bel-Art 96 Deep-Well Plates, Automation Compliant, 2.0 mL, U-Bottom; 5/PK

Representative image only.

Bel-Art 96 Deep-Well Plates, Automation Compliant, 2.0 mL, U-Bottom; 5/PK

Bel-Art | Mfr: 378600008| Item: 0789804

Conforms to SBS/ANSI/SLAS footprints

$86.64CAD / Pkg of 5

$86.64CAD / Pkg of 5
Product Description

Key Features

  • DNase, RNase, and pyrogen free
  • Manufactured in an ISO Class 8 cleanroom
  • Alphanumeric marking and cut-angle mark for easy referencing
  • Can be stored at -80°C
  • Autoclavable up to 121°C
  • U-bottom shape ideal for agglutination or applications where light stirring is necessary
  • 3month warranty
  • 3 month warranty

More About this Item

These 96 Deep-Well Plates can be easily used with 8- and 12-channel pipettes or with automation systems. They are made of virgin polypropylene. Applications include human genetic testing, forensic sciences, pathogen detection, food microbiology, veterinary science, and infectious disease testing. The plates come nonsterile.

3 Month WarrantyConformite Europeenne
Specifications
  • Number of Wells96
  • Well Volume (mL)2
  • Well ShapeU-bottom
  • SterileNo
  • Plate TypeDeep well
  • MaterialPolypropylene (PP)
  • DescriptionBel-Art 96 Deep-Well Plates, Automation Compliant, 2.0 mL, U-Bottom; 5/PK
  • Warranty3 month
Reviews
Q&A