Bel-Art 18988-0000 Hydrometer Rack for Hydrometers Greater Than 280 mm Long

Representative image only.

Bel-Art 18988-0000 Hydrometer Rack for Hydrometers Greater Than 280 mm Long

Bel-Art | Mfr: 18988-0000| Item: 0669500

Keep hydrometers close at hand

$202.96CAD / Each

$202.96CAD / Each
Product Description

Key Features

  • Wide base 81⁄4" x 81⁄2" (21.0 x 21.6 cm) prevents rack from tipping
  • Autoclavable

More About this Item

These polypropylene hydrometer racks securely hold up to 18 hydrometers.

Specifications
  • Min Tube Size (mm)280
  • Tubes Held18
  • Length (in)8 1/2
  • Width (in)8 1/4
  • Length (mm)216
  • Width (mm)209.55
  • MaterialPolypropylene(PP)
  • DescriptionHydrometer Rack for Hydrometers Greater Than 280 mm Long
Reviews
Q&A