Bel-Art 18303 Polypropylene Coated Metal Support Stand with Center Rod

Representative image only.

Bel-Art 18303 Polypropylene Coated Metal Support Stand with Center Rod

Bel-Art | Mfr: 183030000| Item: 0670300

$272.58CAD / Each

$272.58CAD / Each

Buy It Together

Current Item

Bel-Art 18303 Polypropylene Coated Metal Support Stand with Center Rod
Bel-Art 18303 Polypropylene Coated Metal Support Stand with Center Rod
0670300

$272.58CAD / Each
+ +
Bel-Art 18204 Single-Style Burette Clamp
0670310

$36.10CAD / Each
+ =
Total Price 954.76 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Light-duty support base and rod assembly are made polypropylene with a 5 1⁄2-lb rectangular weighted base. Stand includes one rod which can be placed in center or on the end of the base.

Specifications
  • Rod MaterialPolypropylene Coated Metal
  • Base MaterialPolypropylene Coated Metal
  • Width (in)12
  • Length (in)30.5
  • Depth (in)8
  • Diameter (in)0.5
  • DescriptionPolypropylene Coated Metal Support Stand with Center Rod
Reviews
Q&A