Babcock variable-speed Orbital Shaker;110V/60Hz, 24 bottle capacity

Representative image only.

Babcock variable-speed Orbital Shaker;110V/60Hz, 24 bottle capacity

| Mfr: 240-110 V, 60 HZ| Item: 5130010

$6,969.13CAD / Each

$6,969.13CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Obtain consistently accurate results every time with these orbital shakers. A unique orbital action and a low center of gravity provide minimum vibration to ensure complete integration of your sample in 30 to 45 seconds.

3 Month Warranty
Specifications
  • Max Speed (rpm)500
  • Platform Flask Capacity24 x 6 to 9" high bottles
  • Width (in)20
  • Height (in)11.5
  • Depth (in)5.25
  • Width (cm)50.8
  • Height (cm)29.21
  • Depth (cm)13.335
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionBabcock variable-speed Orbital Shaker;110V/60Hz, 24 bottle capacity
  • Warranty3 Months
Reviews
Q&A