B&K Precision XLN3640-GL 1.44kW DC Power Supply 36V/40A/USB/GPIB/LAN

Representative image only.

B&K Precision XLN3640-GL 1.44kW DC Power Supply 36V/40A/USB/GPIB/LAN

B&K Precision | Mfr: XLN3640-GL| Item: 2003583

Compact, high density, 1U package provides up to 1.44 kW of power

$5,218.75CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,218.75CAD / Each

Buy It Together

Current Item

B&K Precision XLN3640-GL 1.44kW DC Power Supply 36V/40A/USB/GPIB/LAN
B&K Precision XLN3640-GL 1.44kW DC Power Supply 36V/40A/USB/GPIB/LAN
2003583

$5,218.75CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 5459.65 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft power cord with three-prong plug.

Key Features

  • 2 year warranty

More About this Item

These power supplies combine fast average command processing times of less than 50 ms, with the flexibility of industry-standard GPIB, LAN, USB & RS485 interfaces making them ideal for ATE applications. Built-in voltage and current meters display settings and output values concurrently, and units provide standard USB & RS485 interfaces (-GL models include GPIB and LAN). Power supplies feature easy-to-configure master/slave mode for series & parallel connection of up to 4 units, OVP, OCP, OPP protection, and the ability to control up to 31 power supplies from one PC via the RS485 interface.

Two year warranty
Specifications
  • Output Voltage0 to 36 VDC
  • Output Current0 to 40 A
  • Ripple and Noise≤ 5 mVrms, ≤ 60 mVp-p
  • InterfaceUSB, GPIB, LAN
  • Power Rating (watts)1140
  • Description1.44kW DC Power Supply 36V/40A/USB/GPIB/LAN
  • Warranty2 Years
Reviews
Q&A