B&K Precision 9801 Programmable 300 VA AC Power Source

Representative image only.

B&K Precision 9801 Programmable 300 VA AC Power Source

B&K Precision | Mfr: 9801| Item: 2005600

Program and perform electronics R&D and precompliance tests from your PC

$4,272.83CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,272.83CAD / Each

Buy It Together

Current Item

B&K Precision 9801 Programmable 300 VA AC Power Source
B&K Precision 9801 Programmable 300 VA AC Power Source
2005600

$4,272.83CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 4513.73 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and certificate of calibration from the manufacturer.

Key Features

  • Expansive programmability options include PLD and dimmer simulators, surges, sags, frequency disturbances, and sweeps
  • USB, RS-232, LAN, and GPIB interfaces and LabVIEW™ compatibility support remote control by PC
  • Conveniently trigger programs via front panel, BNC connector on the rear panel, or by PC
  • Measure rms voltage, rms current, peak current, and power during tests
  • 2 year warranty

More About this Item

This programmable power source is ideally suited to evaluation of TRIACs and SCRs, transformers, and passive electrical elements. Adjustable phase angle in the dimmer simulation mode is perfect for testing motors and lighting components. The bright vacuum fluorescent display (VFD) shows actual and measured parameters, as well as mode and error indicators.


The front-panel output terminal is a universal socket, which accommodates AC plugs from the US, UK, Canada, China, and Europe, while the rear panel features a terminal block output. Compact housing is 2U rack-mountable.


Safety features include key-lock function and protections against overvoltage, overcurrent, overpower, and overtemperature conditions.

Two year warranty
Specifications
  • Output Voltage0 to 150 V, 150 to 300 V
  • Output CurrentUp to 3 A (RMS), Up to 6 A (peak)
  • InterfaceUSB, RS-232, LAN
  • Width (in)8.5
  • Depth (in)17.875
  • Height (in)3.5
  • Power (VAC)110 / 220
  • Power (Hz)47 to 63
  • Description Programmable 300 VA AC Power Source
  • Warranty2 Years
Reviews
Q&A