B&K Precision 9111 Multirange DC Power Supply, 60 V

Representative image only.

B&K Precision 9111 Multirange DC Power Supply, 60 V

B&K Precision | Mfr: 9111| Item: 2004832

Compact, lightweight design with low ripple and noise

$848.82CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$848.82CAD / Each

Buy It Together

Current Item

B&K Precision 9111 Multirange DC Power Supply, 60 V
B&K Precision 9111 Multirange DC Power Supply, 60 V
2004832

$848.82CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1089.72 ADD 2 ITEMS TO CART
Product Description

Includes

AC power cord.

Key Features

  • Features over voltage, over current, and over temperature protection
  • Select constant current or constant voltage mode
  • Switching function with On/Off output control
  • Automatically reverts to last setting when powered on
  • Store voltage and current sets, up to 100 groups of 4 sets
  • Temperature controlled, variable speed fan cooling
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Output Voltage0 to 60 VDC
  • Output Current0 to 8 A
  • Ripple and Noise< 5 mVrms; < 8 mArms
  • Load Regulation - Current< 0.01% + 5 mA
  • Load Regulation - Voltage< 0.01% + 5 mV
  • Width (in)3.5
  • Depth (in)11.125
  • Height (in)7
  • Power Rating (watts)180
  • Power (VAC)99 to 121 / 198 to 242
  • Power (Hz)47 to 63
  • DescriptionMultirange DC Power Supply, 60 V
  • Warranty1 Year
Reviews
Q&A