B&K Precision 8601 Programmable DC Electronic Load, 120V/60A/250W load, 110/220V

Representative image only.

B&K Precision 8601 Programmable DC Electronic Load, 120V/60A/250W load, 110/220V

B&K Precision | Mfr: 8601| Item: 2001987

Replace space-taking modular load systems with a single versatile unit

$2,954.15CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,954.15CAD / Each

Buy It Together

Current Item

B&K Precision 8601 Programmable DC Electronic Load, 120V/60A/250W load, 110/220V
B&K Precision 8601 Programmable DC Electronic Load, 120V/60A/250W load, 110/220V
2001987

$2,954.15CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 3195.05 ADD 2 ITEMS TO CART
Product Description

Includes

power cord.

Key Features

  • Test and evaluate a variety of DC sources — power supplies, converters, batteries, battery chargers, and photovoltaic arrays
  • Save up to 100 test setups for quick recall of frequently used protocols
  • Triggers initiated via front panel, external input, timer, or bus
  • Easily integrate into existing systems with USBTMC, RS-232, GPIB, and analog interfaces
  • Included PC software provides front-panel emulation, generation and execution of test sequences, and data logging without needing to write code
  • 3 year warranty

More About this Item

The 8600 series programmable DC electronic load has specialized modes for unique applications. The built-in battery test mode measures ampere-hours (Ah), voltage, and capacity level. CR-LED mode simulates the loading behavior of a typical LED. Power supply test modes validate overcurrent and overpower protection functions. Constant current, voltage, resistance, and power modes can be configured for a dynamically changing load with fast switching times. Self-test mode ensures reliability.

3 Year WarrantyConformite Europeenne
Specifications
  • Output Voltage120 VAC
  • Output Current0 to 60 A
  • Width (in)8.5
  • Depth (in)14
  • Height (in)3.5
  • Power Rating (watts)250
  • Power (VAC)110 / 220
  • DescriptionProgrammable DC Electronic Load, 120V/60A/250W load, 110/220V
  • Warranty3 Years
Reviews
Q&A