B&K Precision 8540 150 W DC Electronic Load

Representative image only.

B&K Precision 8540 150 W DC Electronic Load

B&K Precision | Mfr: 8540| Item: 2003361

Ideal for testing a variety of DC power sources

$1,093.26CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,093.26CAD / Each

Buy It Together

Current Item

B&K Precision 8540 150 W DC Electronic Load
B&K Precision 8540 150 W DC Electronic Load
2003361

$1,093.26CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1334.16 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Operates between 0 to60 VDC, 1 mA to 30 A (150 W maximum)
  • Bright, easy-to-read display
  • Compact, light weight design is ideal for the bench or the plant floor
  • Two current ranges: 3 A (1 mA resolution) and 30 A (10 mA resolution)
  • Constant current (CC), constant resistance (CR), and constant voltage (CV) operation
  • Over-current and over-voltage protection
  • Short mode to simulate shorts
  • Save up to 400 instrument settings
  • 1 year warranty
1 Year Warranty
Specifications
  • Output Voltage0 to 10 VDC, 0 to 60 VDC
  • Output Current0 to 3 A, 0 to 30 A
  • Width (in)3.5
  • Depth (in)11
  • Height (in)7
  • Power Rating (watts)150
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Description150 W DC Electronic Load
  • Warranty1 Year
Reviews
Q&A