B&K Precision 4003A Function Generator, 4 MHz, Digital Display

Representative image only.

B&K Precision 4003A Function Generator, 4 MHz, Digital Display

B&K Precision | Mfr: 4003A| Item: 2001860

Generate waveforms with high-signal precision and stability

$655.66CAD / Each

for an additional
$409.97CAD / Each
for an additional
$537.05CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$655.66CAD / Each

Buy It Together

Current Item

B&K Precision 4003A Function Generator, 4 MHz, Digital Display
B&K Precision 4003A Function Generator, 4 MHz, Digital Display
2001860

$655.66CAD / Each
+ =
Total Price 1065.63 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 0.5 Hz to 4 MHz
  • Sine, Square, Triangle, Pulse, and Ramp output
  • CMOS adjustable output level
  • Voltage control generator (VGA) input
  • 1 year warranty

More About this Item

Standard accessories include output cable with BNC to alligator clips and instruction manual

1 Year Warranty
Specifications
  • Min Frequency Range (Hz)0.5
  • Max Frequency Range (MHz)4
  • Wave FormPulse, ramp, sine, square, triangle
  • Sine Wave Distortion< 2% (1 Hz to 100 kHz)
  • Amplitude0.1 to 10 Vp-p (50 Ω load)
  • Attenuator± 2% - 20 dB
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry≤ 2% (1 Hz to 100 kHz)
  • Rise Time< 90 nsec (square)
  • Operating ModesNormal, Sweep, VCF
  • DC Offset Voltage± 10 V (pull adj.)
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Height (in)4 1/2
  • Width (in)11 3/4
  • Depth (in)10 5/8
  • DescriptionFunction Generator, 4 MHz, Digital Display
  • Warranty1 Year
Reviews
Q&A