B&K Precision 2831E 4.5 Digit Digital Bench Multimeter

Representative image only.

B&K Precision 2831E 4.5 Digit Digital Bench Multimeter

B&K Precision | Mfr: 2831E| Item: 2003639

Built-in math functions and USB connectivity enhance productivity

$782.37CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$782.37CAD / Each

Buy It Together

Current Item

B&K Precision 2831E 4.5 Digit Digital Bench Multimeter
B&K Precision 2831E 4.5 Digit Digital Bench Multimeter
2003639

$782.37CAD / Each
+ =
Total Price 977.96 ADD 2 ITEMS TO CART
Product Description

Includes

One set of test leads, power cord, spare fuse, operation manual, and calibration document supplied by the manufacturer.

Key Features

  • Dual display allowing multiple measurements to be conveniently displayed at once
  • Limit operation allows the setting and control of values that determine a HI / IN / LO status of subsequent measurements
  • AC volt & amp measurement over wide frequency range
  • Configure to emit an audible alarm when readings are outside limits
  • Programmable via USB interface using industry standard SCPI commands
  • 1 year warranty

More About this Item

These benchtop multimeters provide accurate and reliable measurements for a wide range of applications for use in the service & repair, manufacturing, educational, and test & measurement fields that require basic measurements. Meters offer a maximum measurement rate of up to 25 readings/sec that is selectable between slow, medium, and fast, and are an economical solution for users requiring a basic and dependable meter with a broad range of features.

1 Year Warranty
Specifications
  • DC Min (Volts)110
  • DC Max (Volts)220
  • DC Voltage Accuracy0.03%
  • AC Min (Volts)110
  • AC Max (Volts)750
  • Resistance Max (MΩ)20
  • Continuity / Diode TestYes
  • True RmsAC + DC Yes
  • Safety RatingCAT I 1000 V, CAT II 300 V
  • Power110 to 220 VAC, 50/60 Hz
  • Width (in)8.85
  • Height (in)3.93
  • Depth (in)13.97
  • Description4.5 Digit Digital Bench Multimeter
  • Warranty1 Year
Reviews
Q&A