B&K Precision 1735A Single Output Power Supply, Digital Display, 0 to 30 VDC, 0 to 3A; Vertical

Representative image only.

B&K Precision 1735A Single Output Power Supply, Digital Display, 0 to 30 VDC, 0 to 3A; Vertical

B&K Precision | Mfr: 1735A| Item: 2686818

Overload protection against short circuit, reverse polarity and over voltage

$900.24CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$900.24CAD / Each

Buy It Together

Current Item

B&K Precision 1735A Single Output Power Supply, Digital Display, 0 to 30 VDC, 0 to 3A; Vertical
B&K Precision 1735A Single Output Power Supply, Digital Display, 0 to 30 VDC, 0 to 3A; Vertical
2686818

$900.24CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1141.14 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

These durable power supplies continuously monitor voltage and current output on two analog or digital displays. Operate constant voltage or current output to suit your application. Power supplies operate in parallel and series, feature coarse and fine voltage controls, and full overload protection.

Two year warrantyConformite Europeenne
Specifications
  • Output Voltage0 to 30 VDC
  • Output Current0 to 3 A
  • Ripple and Noise< 1 mVrms; < 3 mArms
  • Line Regulation - Current< 0.2% + 3 mA
  • Line Regulation - Voltage< 0.01% + 3 mV
  • Load Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Voltage< 0.01% + 3 mV
  • DisplayDigital
  • Width (in)5.5
  • Depth (in)12.5
  • Height (in)6.5
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionSingle Output Power Supply, Digital Display, 0 to 30 VDC, 0 to 3A; Vertical
  • Warranty2 Years
Reviews
Q&A