B&K Precision 1696 Programmable Switching DC Power Supplies, 20 V, 10 A

Representative image only.

B&K Precision 1696 Programmable Switching DC Power Supplies, 20 V, 10 A

B&K Precision | Mfr: 1696B| Item: 2004596

High power output at a low cost

$779.42CAD / Each

for an additional
$240.90CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$779.42CAD / Each

Buy It Together

Current Item

B&K Precision 1696 Programmable Switching DC Power Supplies, 20 V, 10 A
B&K Precision 1696 Programmable Switching DC Power Supplies, 20 V, 10 A
2004596

$779.42CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1020.32 ADD 2 ITEMS TO CART
Product Description

Includes

RS-232 cable and software.

Key Features

  • RS-232 interface for remote control capability
  • Data logging capability
  • Output disable functionality
  • Overvoltage protection
  • Constant voltage and current operation (current limiting)
  • Large easy-to-read, 4-digit LCD
  • Optional RS-232 to RS-485 adapter for RS-485 applications
  • 1 year warranty

More About this Item

These programmable switching DC power supplies feature new switching technologies to offer more power at a lower cost than traditional linear power supplies. Units are ideal for repetitive test routines in R&D, production, product evaluation applications and more. The built-in micro-controller unit along with the included software lets you perform recalibration without opening the case. Use the built-in RS-232 interface to remotely control the power supply or program a sequence of different voltages and current limits that can be used in an automated test application. Units feature data logging with color graphic display in adjusting voltage range, current, watts, and time periods, providing valuable data analysis tools.

1 Year Warranty
Specifications
  • Output Voltage1 to 20 VDC
  • Output Current0 to 10 A
  • Ripple and Noise≤ 25 mVp-p; < 10 mArms
  • Display4-digit LCD
  • Width (in)7.6
  • Depth (in)8.46
  • Height (in)3.85
  • Power Rating (watts)200
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionProgrammable Switching DC Power Supplies, 20 V, 10 A
  • Warranty1 Year
Reviews
Q&A