B&K Precision 1688B Switching DC Power Supply, 18V, 20A

Representative image only.

B&K Precision 1688B Switching DC Power Supply, 18V, 20A

B&K Precision | Mfr: 1688B| Item: 2004591

High voltage, high current in a small compact design

$676.29CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$676.29CAD / Each

Buy It Together

Current Item

B&K Precision 1688B Switching DC Power Supply, 18V, 20A
B&K Precision 1688B Switching DC Power Supply, 18V, 20A
2004591

$676.29CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 917.19 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, remote control connector, and application software CD.

Key Features

  • Automatic CV/CC crossover operation
  • Rotary encoder control for precise voltage and current setting
  • Overvoltage, overtemperature, and overload protection
  • PC software for remote control and external timed programming
  • Save up to three user-defined voltage and current presets for quick recall
  • Analog remote control function
  • Front-panel auxiliary output
  • USB interface
  • 1 year warranty

More About this Item

These high-efficiency DC power supplies offer unique preset and remote control modes and constant voltage (CV) and constant current (CC) modes for additional protection and power requirements. Units feature three customizable presets of voltage and current values that can be saved for quick recall through a rear switch. For remote control, use the included connector with the analog remote control terminal located on the rear of the power supply, or use the USB interface to communicate with the power supply via PC software or remote commands. These power supplies are ideal for applications including production testing, telecommunications, R&D, electronic field service, labs, and more.

1 Year WarrantyConformite Europeenne
Specifications
  • Output Voltage1 to 18 VDC
  • Output Current0 to 20 A
  • Ripple and Noise≤ 50 mVp-p
  • DisplayLED
  • Width (in)7.9
  • Depth (in)8.2
  • Height (in)3.5
  • Power Rating (watts)360
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionSwitching DC Power Supply, 18V, 20A
  • Warranty1 Year
Reviews
Q&A