B&K Precision 1673 Triple output DC Power Supply, 32V/3A, 32V/6A, 5V/3A

Representative image only.

B&K Precision 1673 Triple output DC Power Supply, 32V/3A, 32V/6A, 5V/3A

B&K Precision | Mfr: 1673| Item: 2004578

Precision power at an economical price

$1,664.93CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,664.93CAD / Each

Buy It Together

Current Item

B&K Precision 1673 Triple output DC Power Supply, 32V/3A, 32V/6A, 5V/3A
B&K Precision 1673 Triple output DC Power Supply, 32V/3A, 32V/6A, 5V/3A
2004578

$1,664.93CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1905.83 ADD 2 ITEMS TO CART
Product Description

Includes

Two pairs of test leads and power cord.

Key Features

  • Three independent outputs for additional flexibility
  • Individual control knobs for voltage and current settings of variable outputs
  • Constant voltage (CV) and constant current (CC) mode operation with LED indication
  • Separate 3-digit voltage and current displays for variable outputs
  • Overload indication LED for fixed output
  • Series and parallel tracking mode operation to double output voltage or current
  • 2 year warranty

More About this Item

This quad display triple output DC power supply provides two variable outputs and one fixed output. The variable outputs can work independently, in series tracking, or parallel mode. Conveniently adjust voltage and current with independent front panel knobs and bright quad LED display.

Accessible through a simple push/pull switch, the units unique series and parallel
tracking features allow you to easily double the output voltage or current. For achieving even higher voltages or current, multiple units can be connected in series or parallel.

This power supply is designed to operate in a constant voltage or a constant current mode with automatic crossover, allowing continuous transition from constant current to constant voltage modes in response to load condition changes. The power supply is suited for applications in electronic test, production, and service, where multiple independent DC power supplies are required.

Two year warrantyConformite Europeenne
Specifications
  • Output Voltage0 to 32 VDC, 5 VDC
  • Output Current0 to 6 A, 3 A
  • Ripple and Noise< 1 mVrms (independent/master), < 4 mVrms (slave)
  • DisplayLED
  • Width (in)9
  • Depth (in)12.25
  • Height (in)6.6875
  • Power Rating (watts)192
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionTriple output DC Power Supply, 32V/3A, 32V/6A, 5V/3A
  • Warranty2 Years
Reviews
Q&A