B&K Precision 1672 Four LED Triple Output Power Supply

Representative image only.

B&K Precision 1672 Four LED Triple Output Power Supply

B&K Precision | Mfr: 1672| Item: 2686850

Monitor voltage and current simultaneously for the two adjustable output settings

$1,001.91CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,001.91CAD / Each

Buy It Together

Current Item

B&K Precision 1672 Four LED Triple Output Power Supply
B&K Precision 1672 Four LED Triple Output Power Supply
2686850

$1,001.91CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1242.81 ADD 2 ITEMS TO CART
Product Description

Includes

three-prong, 6-ft power cord.

Key Features

  • Overload indicator monitors fixed output setting
  • 1 year warranty

More About this Item

This power supply features two adjustable outputs and one fixed output. The four LEDs display the voltage measurements of both adjustable outputs in green, and the current measurements in red. Mode indicator illuminates green during constant voltage operation, and red during constant current operation. Power supply operates in parallel and series tracking operation.

1 Year Warranty
Specifications
  • Output Voltage0 to 32 VDC, 5 VDC
  • Output Current0 to 3 A, 3 A
  • Ripple and Noise< 1 mVrms
  • DisplayLED
  • Width (in)9
  • Depth (in)12.25
  • Height (in)6.6875
  • Power Rating (watts)96
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionFour LED Triple Output Power Supply
  • Warranty1 Year
Reviews
Q&A