Aven Tools Precision Stainless Steel Tweezers, Wafer Handling, Serrated Grip, Straight Broad Tip, 35A-SA, 120mm

Representative image only.

Aven Tools Precision Stainless Steel Tweezers, Wafer Handling, Serrated Grip, Straight Broad Tip, 35A-SA, 120mm

Aven Tools | Mfr: 18201USA| Item: 0739809

Ideal for precision handling applications

$16.65CAD / Each

$16.65CAD / Each

Buy It Together

Current Item

Aven Tools Precision Stainless Steel Tweezers, Wafer Handling, Serrated Grip, Straight Broad Tip, 35A-SA, 120mm
Aven Tools Precision Stainless Steel Tweezers, Wafer Handling, Serrated Grip, Straight Broad Tip, 35A-SA, 120mm
0739809

$16.65CAD / Each
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
=
Total Price 30.35 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design
  • Ideal for handling wafers and delicate parts

More About this Item

These precision stainless steel tweezers offer good corrosion resistance to most chemicals, salts, and acids. Great for lab work such as handling samples or specimens, and observing them under a microscope. The antimagnetic nature of the material makes these tweezers useful in the electronic, watch, and jewelry industries.

Specifications
  • Overall Length (in)4 23/32
  • Width (in)11/32
  • Overall Length (cm)12
  • Width (cm)0.9
  • MaterialStainless Steel Anti Magnetic
  • ColorDull Silver
  • SterileNo
  • Style35A Straight Broad Tip
  • DescriptionPrecision Stainless Steel Tweezers, Wafer Handling, Serrated Grip, Straight Tip, 35A-SA, 120mm
Reviews
Q&A