Aven Tools Precision Stainless Steel Tweezers, Serrated Grip, Straight Tip, AC-SA, 120mm

Representative image only.

Aven Tools Precision Stainless Steel Tweezers, Serrated Grip, Straight Tip, AC-SA, 120mm

Aven Tools | Mfr: 18016USA| Item: 0739800

Ideal for precision handling applications

$17.39CAD / Each

$17.39CAD / Each

Buy It Together

Current Item

Aven Tools Precision Stainless Steel Tweezers, Serrated Grip, Straight Tip, AC-SA, 120mm
Aven Tools Precision Stainless Steel Tweezers, Serrated Grip, Straight Tip, AC-SA, 120mm
0739800

$17.39CAD / Each
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
=
Total Price 31.09 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design
  • Serrated finger grips
  • Sturdy tips make bending and handling very fine wire and components easy

More About this Item

These precision stainless steel tweezers offer good corrosion resistance to most chemicals, salts, and acids. Great for lab work such as handling samples or specimens, and observing them under a microscope. The antimagnetic nature of the material makes these tweezers useful in the electronic, watch, and jewelry industries.

Specifications
  • Overall Length (in)4 29/64
  • Width (in)11/32
  • Overall Length (cm)11.3
  • Width (cm)0.9
  • MaterialStainless Steel Antimagnetic
  • SterileNo
  • ColorDull Silver
  • StyleAC Straight Tips
  • DescriptionPrecision Stainless Steel Tweezers, Serrated Grip, Straight Tip, AC-SA, 120mm
Reviews
Q&A