Aven Tools Precision Stainless Steel Tweezers, Oblique Fine Point Tips, 5A-SA, 115mm

Representative image only.

Aven Tools Precision Stainless Steel Tweezers, Oblique Fine Point Tips, 5A-SA, 115mm

Aven Tools | Mfr: 18065USA| Item: 0738709

Ideal for precision handling applications

$28.73CAD / Each

$28.73CAD / Each

Buy It Together

Current Item

Aven Tools Precision Stainless Steel Tweezers, Oblique Fine Point Tips, 5A-SA, 115mm
Aven Tools Precision Stainless Steel Tweezers, Oblique Fine Point Tips, 5A-SA, 115mm
0738709

$28.73CAD / Each
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
=
Total Price 42.43 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design

More About this Item

These precision stainless steel tweezers offer good corrosion resistance to most chemicals, salts, and acids. Great for lab work such as handling samples or specimens, and observing them under a microscope. The antimagnetic nature of the material makes these tweezers useful in the electronic, watch, and jewelry industries.

Specifications
  • Overall Length (in)4 1/2
  • Overall Length (cm)11.5
  • MaterialStainless Steel Antimagnetic
  • SterileNo
  • Style5A Oblique Fine Point Tips
  • DescriptionPrecision Stainless Steel Tweezers, Oblique Fine Point Tips, 5A-SA, 115mm
Reviews
Q&A