Aven Tools Precision Stainless Steel Tweezers, Bent Tips, 6-SA, 110mm

Representative image only.

Aven Tools Precision Stainless Steel Tweezers, Bent Tips, 6-SA, 110mm

Aven Tools | Mfr: 18069USA| Item: 0739807

Ideal for precision handling applications

$17.39CAD / Each

$17.39CAD / Each

Buy It Together

Current Item

Aven Tools Precision Stainless Steel Tweezers, Bent Tips, 6-SA, 110mm
Aven Tools Precision Stainless Steel Tweezers, Bent Tips, 6-SA, 110mm
0739807

$17.39CAD / Each
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
=
Total Price 31.09 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design
  • Angled fine tips, allows access into tight areas

More About this Item

These precision stainless steel tweezers offer good corrosion resistance to most chemicals, salts, and acids. Great for lab work such as handling samples or specimens, and observing them under a microscope. The antimagnetic nature of the material makes these tweezers useful in the electronic, watch, and jewelry industries.

Specifications
  • Overall Length (in)4 1/2
  • Width (in)11/32
  • Overall Length (cm)11.5
  • Width (cm)0.9
  • MaterialStainless Steel Antimagnetic
  • ColorDull Silver
  • SterileNo
  • Style6 Bent Tips
  • DescriptionPrecision Stainless Steel Tweezers, Bent Tips, 6-SA, 110mm
Reviews
Q&A