Autoclave Tape with Indicating Label; 1" W; 500 in/RL, 1 RL/Pk

Representative image only.

Autoclave Tape with Indicating Label; 1" W; 500 in/RL, 1 RL/Pk

| Item: 0827762

Know your labware is autoclaved

$31.53CAD / Roll of 1

$31.53CAD / Roll of 1
Product Description

Key Features

  • Dark-colored diagonal mark revealed after autoclaving at 250°F (121°C) for 15 minutes
  • Sticks to glass, cloth, or metal
  • Leaves no residue
  • 3 month warranty

More About this Item

Crepe tape displays a dark colored diagonal after being autoclaved at 250°F (121°C) for 15 minutes. Adhesive backing sticks to glass, cloth or metal. Tape peels from surfaces easily and leaves no residue. Autoclavable

3 Month Warranty
Specifications
  • MaterialCrepe
  • Width (in)1
  • Length (ft)41.67
  • Width (cm)2.54
  • Length (m)12.7
  • DescriptionAutoclave Tape with Indicating Label; 1" W; 500 in/RL, 1 RL/Pk
  • Warranty3 month
Reviews
Q&A