Atago RePo-1 Combination Refractometer/Polarimeter

Representative image only.

Atago RePo-1 Combination Refractometer/Polarimeter

Atago | Mfr: 5010| Item: 8120010

Increase efficiency by capturing Brix and optical rotation from one sample!

$4,211.10CAD / Each

$4,211.10CAD / Each
Product Description

Key Features

  • Compact size saves bench space by combining two instruments in one
  • 1 year warranty

More About this Item

Capture refractometer and polarimeter measurement in one unit! Ideal for the sugar manufacturing and refineries, fragrances, and honey analysis. Zero the unit with distilled water and you are ready to measure. Simply fill the sample stage and press start. Measurement is displayed and green/red lights indicate whether the measurement falls within the user-programmed tolerance setting. Select the display unit of measure from angle of rotation, Brix, purity, International Sugar Scale, specific rotation, or concentration. Selectable auto power-off preserves battery life.

1 Year Warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)85
  • Resolution0.1% (Brix); 0.01° (AOR); 0.1°Z (ISS)
  • Accuracy±0.2% (Brix); ±0.1° (AOR); ±3.0°Z at 20° (ISS)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±1°C
  • Response Time (Sec)12
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)-9
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)15
  • Sample Volume (mL)3
  • Battery Type4 AAA (not included)
  • Height (in)1 1/2
  • Width (in)6 1/4
  • Depth (in)4
  • Height (cm)3.81
  • Width (cm)15.88
  • Depth (cm)10.16
  • DescriptionCombination Refractometer/Polarimeter
  • Warranty1 year
Reviews
Q&A