Atago PAL-UREA Digital Pocket Urea Refractometer; 0.0 to 53%

Representative image only.

Atago PAL-UREA Digital Pocket Urea Refractometer; 0.0 to 53%

Atago | Mfr: 4518 (PAL-UREA)| Item: 0294113

Measure concentration of specific liquids with these special-scale refractometers

$1,144.09CAD / Each

$1,144.09CAD / Each
Product Description

Includes

storage case and two AAA batteries.

Key Features

  • 1 year warranty

More About this Item

These compact refractometers give you a direct reading scale of the concentration of some common liquids. Rugged IP65-rated design is ideal for indoor and field use. Simply apply two to three drops of sample onto the prism, press the start key, and the value is displayed in seconds. Digital display eliminates reading errors common with handheld refractometers. Cleanup is simple — easily clean under running water.

1 Year Warranty
Specifications
  • Min Urea Range (%)0
  • Max Urea Range (%)53
  • Resolution0.1% (urea)
  • Accuracy±0.3% (urea)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery Type2 AAA (included)
  • Length (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Length (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionDigital Pocket Urea Refractometer; 0.0 to 53%
  • Warranty1 year
Reviews
Q&A