Atago PAL-40S Special-scale Refractometer, Sodium Hydroxide

Representative image only.

Atago PAL-40S Special-scale Refractometer, Sodium Hydroxide

Atago | Mfr: 4440 (PAL-40S)| Item: 0294107

Measure concentration of specific liquids with these special-scale refractometers

$967.72CAD / Each

for an additional
$200.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$967.72CAD / Each

Buy It Together

Current Item

Atago PAL-40S Special-scale Refractometer, Sodium Hydroxide
Atago PAL-40S Special-scale Refractometer, Sodium Hydroxide
0294107

$967.72CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 1167.73 ADD 2 ITEMS TO CART
Product Description

Includes

storage case and two AAA batteries.

Key Features

  • 1 year warranty

More About this Item

These compact refractometers give you a direct reading scale of the concentration of some common liquids. Rugged IP65-rated design is ideal for indoor and field use. Simply apply two to three drops of sample onto the prism, press the start key, and the value is displayed in seconds. Digital display eliminates reading errors common with handheld refractometers. Cleanup is simple — easily clean under running water.

1 Year Warranty
Specifications
  • Resolution0.1% (NaOH)
  • Accuracy±0.2% (NaOH)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)95
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)35
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery Type2 AAA (included)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionSpecial-scale Refractometer, Sodium Hydroxide
  • Warranty1 year
Reviews
Q&A