Atago MASTER-S10M Salt refractometer, 0 to 10% salinity

Representative image only.

Atago MASTER-S10M Salt refractometer, 0 to 10% salinity

Atago | Mfr: 2473 MASTER-S10M| Item: 0294041

Units provide high precision, accurate results

$700.08CAD / Each

for an additional
$200.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$700.08CAD / Each

Buy It Together

Current Item

Atago MASTER-S10M Salt refractometer, 0 to 10% salinity
Atago MASTER-S10M Salt refractometer, 0 to 10% salinity
0294041

$700.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 900.09 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 6 month warranty

More About this Item

Measure salt concentration of brine in salted foods, or salt concentration in aquariums or commercial fisheries.

Salt Refractometers feature easy-to-read numbers on internal scale for excellent resolution. These models are made of polybutylene terepthalate (PBT) thermoplastic and include a screw potentiometer for calibration and a rubber-insulated grip.

6 Month WarrantyISO9001 Registered Supplier
Specifications
  • Min Salinity Range (%)0
  • Max Salinity Range (%)10
  • Resolution0.1% (salinity)
  • Accuracy±0.1% (salinity)
  • DescriptionSalt refractometer, 0 to 10% salinity
  • Warranty6 month
Reviews
Q&A