Atago 3730 (PEN-PRO) Dip-Style Digital Refractometer

Representative image only.

Atago 3730 (PEN-PRO) Dip-Style Digital Refractometer

Atago | Mfr: 3730 (PEN-PRO)| Item: 0294075

No need to take a sample of your fluid, simply dip this refractometer in your sample!

$1,394.71CAD / Each

for an additional
$200.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,394.71CAD / Each

Buy It Together

Current Item

Atago 3730 (PEN-PRO) Dip-Style Digital Refractometer
Atago 3730 (PEN-PRO) Dip-Style Digital Refractometer
0294075

$1,394.71CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 1594.72 ADD 2 ITEMS TO CART
Product Description

Includes

storage case and one AAA battery.

Key Features

  • Measure Brix concentration in beverages, sauces, cutting oils, and more
  • Take continuous measurements—readings update every second
  • Automatic temperature compensation corrects for variations in sample temperature
  • Prism head is IP67-rated; housing is
  • 1 year warranty

More About this Item

This compact, lightweight, dip-style refractometer is ideal for measuring Brix concentrations in beverages, sauces, cutting oils, and more. Calibrate the unit with ordinary water, dip in your sample and press the start key; measurement is displayed in 2 seconds. Take continuous measurements — once the start key is pressed, readings update every second. Automatic temperature compensation corrects for variations in sample temperature. Prism head is IP67 rated; housing is IP65 rated for water resistance. For non-homogenous samples, use the refractometer to stir the sample until the readings stabilize. External Light Interference (ELI) feature alerts you when ambient light conditions are too intense for accurate readings. Simply shading the prism head with your hand solves the problem.

1 Year WarrantyConformite EuropeenneIP 65IP 67
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)85
  • Resolution0.1% (Brix)
  • Accuracy±0.2% (Brix)
  • Response Time (Sec)2
  • Max Temperature Compensation (° F)212
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)100
  • Min Temperature Compensation (° C)10
  • Battery Type1 AAA (included)
  • Length (in)6 1/4
  • Width (in)1 1/2
  • Depth (in)11/16
  • Length (cm)15.88
  • Width (cm)3.81
  • Depth (cm)1.75
  • DescriptionDip-Style Digital Refractometer
  • Warranty1 year
Reviews
Q&A