Ashcroft LTA Temperature Switch Direct Mount, 4.0" Bulb, 0/100°F, Adjustable Deadband

Representative image only.

Ashcroft LTA Temperature Switch Direct Mount, 4.0" Bulb, 0/100°F, Adjustable Deadband

Ashcroft | Mfr: LTA N4 H 00-040 0/100F| Item: 3901109

Prevent unneeded activation with adjustable deadband

$1,062.31CAD / Each

$1,062.31CAD / Each
Product Description

Key Features

  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to operate and install—meet NEMA 4, 4X, and IP66 requirements
  • 1 year warranty

More About this Item

Single set point, adjustable deadband, SPDT switches feature epoxy-coated aluminum systems for reliable performance. Choose direct-mounting units with rigid probes—great for use with 3/8" nominal bore thermowells in areas with high vibration, velocity, or pressure. Remote-mount units have spring-mounted capillaries with 302 stainless steel armor and include a 1/2" NPT(M) bushing adapter.

Conformite Europeenne1 Year Warranty
Specifications
  • Process Connection1/2" NPTM
  • Electrical Connections(1) 3/4" NPTF
  • Temperature Accuracy±1%
  • Height (in)7 15/16
  • Width (in)4 1/8
  • DescriptionTemperature Switch Direct Mount, 4.0" Bulb, 0/100°F, Adjustable Deadband
  • Warranty1 year
Reviews
Q&A