Ashcroft Duragauge 6", 0 to 1,000 psi

Representative image only.

Ashcroft Duragauge 6", 0 to 1,000 psi

Ashcroft | Mfr: 60-1379SSH-04L-1000#| Item: 6808750

Duragauge® allows precise pressure masurement in rough industrial environments

$677.76CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$677.76CAD / Each

Buy It Together

Current Item

Ashcroft Duragauge 6", 0 to 1,000 psi
Ashcroft Duragauge 6", 0 to 1,000 psi
6808750

$677.76CAD / Each
+ =
Total Price 1018.11 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Duratube™ with as-welded-tube construction controls stress for longer life
  • Process connection constructed with “round cap tip” lowers stresses for longer life
  • Exclusive PTFE coated 400 series stainless steel rotary movement prolongs life of gauge
  • 1 year warranty

More About this Item

Type 1379 Duragauge pressure gauge is a rugged, solid-front aluminum case gauge. All cases are coated with black epoxy which withstands most environmental conditions. Gauges have 316L stainless steel wetted materials. Brass units are also available, as well as back-mount units. Contact an Applications Specialist for more details.

IP54 Rated1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)66
  • Wetted Materials316L SS
  • CaseEpoxy-coated aluminum
  • Lens MaterialGlass
  • Process Connection1/2" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Enclosure RatingIP54
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDuragauge 6", 0 to 1,000 psi
  • Warranty1 year
Reviews
Q&A