Arrow Mixing Products Model 850 Gear-Driven Heavy Duty Mixer, 120 VAC

Representative image only.

Arrow Mixing Products Model 850 Gear-Driven Heavy Duty Mixer, 120 VAC

Arrow Mixing Products | Mfr: 850| Item: 5040220

$1,930.14CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,930.14CAD / Each

Buy It Together

Current Item

Arrow Mixing Products Model 850 Gear-Driven Heavy Duty Mixer, 120 VAC
Arrow Mixing Products Model 850 Gear-Driven Heavy Duty Mixer, 120 VAC
5040220

$1,930.14CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 4226.79 ADD 3 ITEMS TO CART
Product Description

Includes

3/8" dia x 12"L, 316 SS shaft, 2-1/2" dia, 316 SS impeller, collet, 10"L x 9/16" dia aluminum mounting rod, 6-ft. cord with plug

Key Features

  • 1 year warranty

More About this Item

The Arrow Mixing Products Model 850 stands out for its exceptional performance and reliability. It’s engineered for medium to heavy-duty mixing tasks, making it ideal for a variety of industrial applications. With its high torque and speed range of 20-850 RPM's, this electric overhead stirrer can handle large batches with ease.

UL Listed to Canadian safety standards.Canadian Standards AssociationETL ListedUL Listed.1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)1000
  • Max Torque (in-oz)117.6
  • Impeller Size (in)20.5
  • Impeller Size (mm)520.7
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/10
  • DescriptionModel 850 Gear-Driven Heavy Duty Mixer, 120 VAC
  • Warranty1 Year
Reviews
Q&A