Arrow Mixing Products Model 6000 Light Duty Mixer, 120 VAC

Representative image only.

Arrow Mixing Products Model 6000 Light Duty Mixer, 120 VAC

Arrow Mixing Products | Mfr: 6000| Item: 5040200

$1,539.69CAD / Each

for an additional
$432.44CAD / Each
for an additional
$307.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,539.69CAD / Each

Buy It Together

Current Item

Arrow Mixing Products Model 6000 Light Duty Mixer, 120 VAC
Arrow Mixing Products Model 6000 Light Duty Mixer, 120 VAC
5040200

$1,539.69CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 3836.34 ADD 3 ITEMS TO CART
Product Description

Includes

3/8" dia x 12"L, 316 SS shaft, 2-1/2" dia, 316 SS impeller, collet, 10"L x 9/16" dia aluminum mounting rod, 6-ft, cord with plug

Key Features

  • 1 year warranty

More About this Item

The Arrow Mixing Products Model 6000's compact design and light-duty capabilities make it ideal for smaller batch tasks where space and ease of use are paramount. It is designed with efficiency and reliability in mind operating at a speed range of 300-6000 RPM's and can handle batch sizes up to 20 liters of water.

UL Listed to Canadian safety standards.Canadian Standards AssociationETL ListedUL Listed.1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)6000
  • Max Torque (in-oz)16.8
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/10
  • DescriptionModel 6000, light-duty mixer, 120 VAC
  • Warranty1 Year
Reviews
Q&A